6 1/2 in x 6 1/2 in x 48 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL51
Zoro # G6461814
product price: $3.95
/ea
Sold in multiples of 25 for $98.75
Key Features
Inside Length
6 1/2 in
Inside Height
48 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VL51
Zoro #
G6461814
UPC #
841436049580
Country of Origin
United States
Dimensions
Inside Length
6 1/2 in
Inside Width
6 1/2 in
Inside Height
48 in
Outside Length
6 7/8 in
Outside Width
6 7/8 in
Wall Thickness
5/32 in
Outside Height
48 5/8 in
Inside LxWxH
6 1/2x6 1/2x48
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
HSC
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 6 1/2 in, Inside Width 6 1/2 in, Inside Height 48 in, 6 1/2x6 1/2x48 in Inside LxWxH, 32 ECT, HSC, Outside Length 6 1/2 in, Outside Width 6 1/2 in, Outside Height 48 in, 6 7/8x6 7/8x48 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.