
Self-Drilling Screw, #6-19 x 1-3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1500 PK
Mfr # 0628HPP410
Zoro # G5205880
product price: $205.99
/pk 1500, $0.14/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6-19
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0628HPP410
Zoro #
G5205880
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-19
Fastener Length
1-3/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
6-19X1 3/4 #5H PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 410 STAINLESS STEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.