Zoro Homepage

#6-20 x 1 in, Pan Head Slotted Drive, 10000 PK

  • Mfr # 06165SP

  • Zoro # G7603655


product price: $591.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06165SP
Zoro #
G7603655
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#6-20
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

Rivet Nuts,6-20x1 Slot Pan FT,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products