3/8 in Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (Discontinued)
- Mfr # 1FY92
- Zoro # G3125001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1FY92
Zoro #
G3125001
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8 in
Screw Length
1 in
Drive Size
7/64 in
Vented Hole Size
Not Vented
Head Height
0.138 in
Thread Length
1 in
Min. Thread Length
1 in
Head Diameter
0.226 in
Fastener Length
1 in
Minimum Thread Length
1 in
Dia./Thread Size
#6-32
Head Dia.
0.226 in
Length
1 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.