Zoro Homepage
This item is Discontinued.
Zoro Select #6 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 4900 PK B07001.013.0100

#6 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 4900 PK (Discontinued)

  • Mfr # B07001.013.0100
  • Zoro # G5621500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07001.013.0100
Zoro #
G5621500
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6
Screw Length
1 in
Drive Size
7/64 in
Thread Length
3/4 in
Head Height
0.138 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.031 in
Length
1 in
Head Dia.
0.0313 in
Dia./Thread Size
#6-32

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Min. Tensile Strength
170,000 to 180,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Temp. Range
-58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse
Tensile Strength
170,000 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.3
Finish Type
Zinc Plated
Material Type
Steel
Head Type
Standard
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Zinc Plated
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Zinc Plated, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.031 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.