- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #6 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#6 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 50 PK (Discontinued)
Mfr # 1FY44
Zoro # G3507874
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #6
- Screw Length 3/8 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1FY44
-
Zoro #
G3507874
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6 |
Screw Length | 3/8 in |
Drive Size | 7/64 in |
Thread Length | 3/8 in |
Head Height | 0.138 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/8 in |
Head Diameter | 0.226 in |
Dimensional Standards | ASME B18.3 |
Flange Diameter | Not Applicable |
Minimum Thread Length | 3/8 in |
Fastener Length | 3/8 in |
Vent Hole Diameter | Not Applicable |
Head Dia. | 0.226 in |
Dia./Thread Size | #6-32 |
Length | 3/8 in |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Material | Stainless Steel |
Finish | Plain |
Min. Tensile Strength | 80,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC (Coarse) |
Class | 3A |
Temp. Range | 250 Degrees F |
Rockwell Hardness | B70 to B95 |
Thread Style | Fully Threaded |
Self-Locking Element | Nylon Patch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Head Type | Standard |
Flange Thickness | Not Applicable |
Countersink Angle | Not Applicable |
Material Type | Stainless Steel |
Maximum Temperature | 250 Degrees F |
Finish Type | Plain |
Thread Pitch | Not Applicable |
Tensile Strength | 80,000 psi |
Special Features | Threadlocking |
Material Grade/Class | 18-8 |
Thread Fit | 3A |
Material Grade | 18-8 |
Screw Style | Socket Head Cap Screw with Patch |
Fastener Finish | Plain |
Fastener Industry Standards | ASME B18.3 |
Basic Material | Stainless Steel |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable