
#6-32 Flange Bolt, Zinc Plated Steel, 3/4 in L, 10000 PK
Mfr # 0612MWW
Zoro # G2430834
product price:Â $554.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Flange Type
Serrated
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0612MWW
Zoro #
G2430834
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
3/4 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Description
6-32X3/4 Serrated Hex Flanged Washer Full Thread Screw Case Hard Zinc & Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.