Shop ZORO SELECT
See all product information
Create Account
#6-32 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1 in Length, 100 PK
- Mfr # MS16997-24
- Zoro # G2493134
product price:Â
$
72.39
/pk of 100, $0.72/ea
Key Features
Hex Drive
Material
Alloy Steel
Finish
Cadmium Yellow
Standards
MS 16997
System of Measurement
Inch
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16997-24
- Zoro #
- G2493134
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Cadmium Yellow
- Drive Type
- Hex
- Standards
- MS 16997
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- #6-32
- Screw Length
- 1 in
Description
6-32X1 MS16997, Military Socket Head Cap Screw Cadmium Yellow DFAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.