Zoro Homepage

#6-32 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK

  • Mfr # SCIX0-60056-100BX

  • Zoro # G3495597


product price: $4.59
/pk 100, $0.05/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
7/64 in
Tensile Strength
80,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIX0-60056-100BX
Zoro #
G3495597
UPC #
096653518481
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Screw Length
9/16 in
Drive Size
7/64 in
Head Height
0.138 in
Vented Hole Size
Not Vented
Thread Length
9/16 in
Min. Thread Length
9/16 in
Head Diameter
0.226 in
Minimum Thread Length
9/16 in
Length
9/16 in
Dia./Thread Size
#6-32
Head Dia.
0.226 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Class
3A
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B70 to B95
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Thread Fit
3A
Material Grade/Class
18-8
Minimum Temperature
-65 Degrees F
Pack Size
Small Pack
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Basic Material
Stainless Steel
Min. Tensile Strength
80,000 psi
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 9/16 in, Fastener Length 9/16 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products