Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1/2 in Length

  • Mfr # ZUL60206C08

  • Zoro # G110396892


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
1/2 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL60206C08
Zoro #
G110396892
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
1/2 in
Drive Size
1/16 in
Head Height
0.047 in
Maximum Head Height
0.046 in
Fastener Length
1/2 in
Head Diameter
0.219 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Inch
Thread Type
Coarse
Rockwell Hardness
B83
Thread Style
Fully Threaded
Material Quality Standards
ASTM A276
Pack Size
Small Pack
Resistance Properties
Acid Resistant, Corrosion Resistant, Salt Water Resistant
Thread Fit
3A
Material Grade/Class
316
Manufacturer Location
Made in US
Minimum Yield Strength
30,000 psi

Description

Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #6-32, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 0.047 in, Head Diameter 0.219 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products