#6-32 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # U07001.013.0075

  • Zoro # G1818157


product price:  $5.79
/pk 100, $0.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
7/64 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07001.013.0075
Zoro #
G1818157
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Screw Length
3/4 in
Drive Size
7/64 in
Thread Length
3/4 in
Head Height
0.138 in
Vented Hole Size
Not Vented
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.226 in
Length
3/4 in
Dia./Thread Size
#6-32
Head Dia.
0.226 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
550 Degrees F
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM A574
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Fastener Finish
Zinc Plated
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Finish Zinc Plated, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.