#6-32 Socket Head Cap Screw, Socket, Zinc Plated Steel, 5/8 in Length, 100 PK

  • Mfr # U07001.013.0062

  • Zoro # G2976550


product price: $7.19
/pk 100, $0.07/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Drive Size
7/64 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07001.013.0062
Zoro #
G2976550
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Screw Length
5/8 in
Drive Size
7/64 in
Head Height
0.138 in
Vented Hole Size
Not Vented
Thread Length
5/8 in
Min. Thread Length
5/8 in
Minimum Thread Length
5/8 in
Head Diameter
0.25 in
Length
5/8 in
Head Dia.
0.25 in
Dia./Thread Size
#6-32

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Basic Material
Steel
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Finish Zinc Plated, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products