#6-32 Socket Head Cap Screw, Button, Zinc Plated Steel, 5/8 in Length, 100 PK

  • Mfr # U07151.013.0062

  • Zoro # G9185617


product price:  $18.29
/pk 100, $0.18/ea

Key Features

Button Head
Hex Drive
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Drive Size
5/64 in
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07151.013.0062
Zoro #
G9185617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Screw Length
5/8 in
Drive Size
5/64 in
Head Height
0.125 in
Vented Hole Size
Not Vented
Thread Length
5/8 in
Min. Thread Length
5/8 in
Head Diameter
0.25 in
Minimum Thread Length
5/8 in
Length
5/8 in
Dia./Thread Size
#6-32
Head Dia.
0.25 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Thread Style
Fully Threaded
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Thread Type
Coarse
Finish Type
Zinc Plated
Maximum Temperature
550 Degrees F
Material Type
Steel
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F835
Fastener Finish
Zinc Plated
Material Grade
Alloy Steel
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Button
Fastener Industry Standards
ASME B18.3, ASTM F835
Min. Tensile Strength
145,000 psi

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Zinc Plated, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.125 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products