Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Crown Cap Nut, #6-32, Steel, Nickel Plated, 0.344 in H, 8000 PK

  • Mfr # DNI0-6P5-8000P

  • Zoro # G7894205


product price: $465.99
/pk 8000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNI0-6P5-8000P
Zoro #
G7894205
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Overall Height
0.344 in
Hex Width
5/16 in
Fastener Thread Depth
5/32 in
Nut Height
11/32 in
Dia./Thread Size
#6-32
Width Across Flats
5/16 in
Thread Depth
5/32"

Details

Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Removable
Yes
Pack Size
Bulk Pack
Color
Chrome
Fastener Thread Direction
Right Hand
Fastener Finish
Nickel Plated
Nut Style
Cap Nut
Basic Material
Steel

Description

Cap Nut, Material Grade/Class Not Applicable, Material Steel, Finish Nickel-Plated, Thread Size #6-32, Overall Height 0.344 in, Hex Width 5/16 in, System of Measurement Inch, Color Chrome, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.