#6-32 x 1 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-6c-150

  • Zoro # G816461641


product price:  $13.39
/pk 100, $0.13/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
70,000 psi
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-6c-150
Zoro #
G816461641
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Screw Size
#6-32
Drive Size
#2
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Pan
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Black Oxide
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products