#6-32 x 1 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-6c-150

  • Zoro # G216461951


product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.87

Key Features

Phillips Drive
Pan Head
Maximum Head Width
17/64 in
Thread Style
Fully Threaded
Type
Machine Screw
Maximum Head Height
3/32 in
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-6c-150
Zoro #
G216461951
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
Thread Size
#6-32
Drive Size
#2
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Screw Size
#6-32

Details

Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
316
Drive
Phillips
Head Type
Pan
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
80,000 psi
Thread Type
Coarse
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.