#6-32 x 1 1/2 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51957-36d
Zoro # G416466190
product price: $7.19
/pk 25, $0.29/eaSold in multiples of 2 for $14.38
Key Features
Pan Head
Phillips Drive
Screw Size
#6-32
Material
Stainless Steel
Thread Size
#6-32
Type
Machine Screw
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51957-36d
Zoro #
G416466190
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#6-32
Fastener Length
1 1/2 in
Thread Size
#6-32
Overall Length
1 1/2 in
Details
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.