#6-32 x 1 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-6c-150

  • Zoro # G716462809


product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78

Key Features

Phillips Drive
Truss Head
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Maximum Head Width
21/64 in
Dimensional Standards
ASME B18.6.3
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-6c-150
Zoro #
G716462809
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Fastener Length
1 1/2 in
Thread Size
#6-32
Drive Size
#2
Screw Size
#6-32
Overall Length
1 1/2 in

Details

Drive
Phillips
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products