#6-32 x 1 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-sfm-6c-150
Zoro # G716463257
product price:Â $3.69
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.07
Key Features
Flat Head
Slotted Drive
Tensile Strength
70,000 psi
Material Grade/Class
316
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-6c-150
Zoro #
G716463257
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Maximum Head Height
7/64 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Screw Size
#6-32
Details
Tensile Strength
70,000 psi
Material Grade/Class
316
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Stainless Steel
Drive
Slotted
Thread Style
Fully Threaded
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.