#6-32 x 1 1/2 in Slotted Oval Machine Screw, Brass, 50 PK
Mfr # 7-som-6c-150
Zoro # G616464514
product price: $7.39
/pk 50, $0.15/eaSold in multiples of 2 for $14.78
Key Features
Slotted Drive
Oval Head
Overall Length
1 1/2 in
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Material
Brass
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-som-6c-150
Zoro #
G616464514
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Height
1/8 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Thread Size
#6-32
Details
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Head Type
Oval
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.