Zoro Homepage

#6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 2BU51

  • Zoro # G2534603


product price: $7.99
/pk 100, $0.08/ea

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BU51
Zoro #
G2534603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Fastener Length
1-1/2 in
Head Height
0.128 in
Head Dia.
0.279 in
Head Width
0.279 in
Screw Size
#6
Maximum Head Height
1/8 in
Maximum Head Width
9/32 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Style
Fully Threaded
Thread Fit
2A
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Type
Coarse
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.128 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products