#6-32 x 1 1/2 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-6C-150
Zoro # G116461556
product price:Â $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98
Key Features
Torx Drive
Button Head
Dimensional Standards
ASME B18.3
Tensile Strength
70,000 psi
Drive Size
T10
Maximum Head Height
5/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-6C-150
Zoro #
G116461556
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
T10
Maximum Head Height
5/64 in
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Thread Size
#6-32
Maximum Head Width
17/64 in
Details
Dimensional Standards
ASME B18.3
Tensile Strength
70,000 psi
Drive
Torx
Type
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Button
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #6-32, Fastener Length 1 1/2 in, Drive Size T10, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.