#6-32 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 575669-PG

  • Zoro # G2813571


product price: $20.29
/pk 100, $0.20/ea

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575669-PG
Zoro #
G2813571
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
1-1/4 in
Head Height
0.093 in
Head Width
0.25 in
Screw Size
#6
Maximum Head Width
1/4 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Hex, Material Steel, Finish Zinc-Plated, Drive External Hex, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.25 in, Head Height 0.093 in, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.