#6-32 x 1 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-pfm-6c-125
Zoro # G316461899
product price:Â $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17
Key Features
Phillips Drive
Flat Head
Fastener Length
1 1/4 in
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-6c-125
Zoro #
G316461899
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/4 in
Maximum Head Height
5/64 in
Thread Size
#6-32
Drive Size
#2
Overall Length
1 1/4 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Details
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Type
Machine Screw
Head Type
Flat
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.