#6-32 x 1 1/4 in Phillips Pan Machine Screw, Brass, 50 PK
Mfr # 7-ppm-6c-125
Zoro # G316465910
product price: $7.79
/pk 50, $0.16/eaSold in multiples of 2 for $15.58
Key Features
Phillips Drive
Pan Head
Drive Size
#2
System of Measurement
Inch
Overall Length
1 1/4 in
Maximum Head Height
3/32 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-6c-125
Zoro #
G316465910
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Overall Length
1 1/4 in
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Thread Size
#6-32
Fastener Length
1 1/4 in
Details
Item
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Material
Brass
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.