#6-32 x 1 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-6c-125

  • Zoro # G316462759


product price:  $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Truss Head
Phillips Drive
Thread Size
#6-32
Overall Length
1 1/4 in
Thread Style
Fully Threaded
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-6c-125
Zoro #
G316462759
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Drive Size
#2
Screw Size
#6-32
Maximum Head Height
3/32 in
Maximum Head Width
21/64 in

Details

Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products