#6-32 x 1 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-6c-175

  • Zoro # G616461469


product price:  $11.39
/pk 100, $0.11/ea

Key Features

Phillips Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Maximum Head Height
5/64 in
Drive Size
#2
Fastener Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-6c-175
Zoro #
G616461469
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/64 in
Drive Size
#2
Fastener Length
1 3/4 in
Thread Size
#6-32
Maximum Head Width
17/64 in
Screw Size
#6-32
Overall Length
1 3/4 in

Details

Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material
Stainless Steel
Head Type
Flat
Item
Machine Screw
Finish
Black Oxide
Thread Type
Coarse
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.