#6-32 x 1 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-6c-175

  • Zoro # G516461866


product price: $2.99
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.96

Key Features

Flat Head
Phillips Drive
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Screw Size
#6-32
Material
Stainless Steel
Maximum Head Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-6c-175
Zoro #
G516461866
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6-32
Maximum Head Height
5/64 in
Drive Size
#2
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Thread Size
#6-32
Maximum Head Width
9/32 in

Details

Material Grade/Class
316
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.