#6-32 x 1 3/4 in Phillips Flat Machine Screw, Stainless Steel, 25 PK
Mfr # ms51959-37d
Zoro # G416464936
product price: $8.89
/pk 25, $0.36/eaSold in multiples of 2 for $17.78
Key Features
Flat Head
Phillips Drive
Overall Length
1 3/4 in
Material
Stainless Steel
Screw Size
#6-32
System of Measurement
Inch
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-37d
Zoro #
G416464936
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Screw Size
#6-32
Thread Size
#6-32
Details
Head Type
Flat
Item
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 1 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.