#6-32 x 1 3/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-6c-175
Zoro # G316461790
product price:Â $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
Key Features
Phillips Drive
Oval Head
Drive Size
#2
System of Measurement
Inch
Type
Machine Screw
Maximum Head Width
17/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pom-6c-175
Zoro #
G316461790
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Fastener Length
1 3/4 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Maximum Head Height
1/8 in
Overall Length
1 3/4 in
Screw Size
#6-32
Details
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
80,000 psi
Head Type
Oval
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.