Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 1 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-6c-175

  • Zoro # G416461850


product price: $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47

Key Features

Pan Head
Phillips Drive
Screw Size
#6-32
Type
Machine Screw
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-6c-175
Zoro #
G416461850
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 3/4 in
Screw Size
#6-32
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Overall Length
1 3/4 in
Drive Size
#2
Thread Size
#6-32

Details

Type
Machine Screw
Material Grade/Class
316
Head Type
Pan
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
80,000 psi
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.