#6-32 x 1 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-6c-175
Zoro # G916462661
product price:Â $2.99
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.96
Key Features
Truss Head
Phillips Drive
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ptm-6c-175
Zoro #
G916462661
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
21/64 in
Drive Size
#2
Fastener Length
1 3/4 in
Maximum Head Height
3/32 in
Overall Length
1 3/4 in
Screw Size
#6-32
Thread Size
#6-32
Details
Material
Stainless Steel
Head Type
Truss
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.