#6-32 x 1 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-6c-175
Zoro # G316463626
product price:Â $8.59
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.18
Key Features
Slotted Drive
Flat Head
Thread Size
#6-32
Tensile Strength
80,000 psi
Finish
Passivated
Screw Size
#6-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-6c-175
Zoro #
G316463626
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Fastener Length
1 3/4 in
Screw Size
#6-32
Maximum Head Height
1/16 in
Overall Length
1 3/4 in
Maximum Head Width
17/64 in
Details
Tensile Strength
80,000 psi
Finish
Passivated
Item
Machine Screw
Drive
Slotted
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Head Type
Flat
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.