#6-32 x 1 3/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-pbm-6c-137
Zoro # G016461557
product price:Â $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57
Key Features
Phillips Drive
Pan Head
Maximum Head Height
3/32 in
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-6c-137
Zoro #
G016461557
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Fastener Length
1 3/8 in
Screw Size
#6-32
Overall Length
1 3/8 in
Drive Size
#2
Details
Material Grade/Class
18-8
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Finish
Black Oxide
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
70,000 psi
Head Type
Pan
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.