#6-32 x 1 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-cpm-6c-100

  • Zoro # G616466303


product price: $14.99
/pk 100, $0.15/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
Thread Size
#6-32
System of Measurement
Inch
Fastener Length
1 in
Maximum Head Height
3/32 in
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-6c-100
Zoro #
G616466303
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
1 in
Maximum Head Height
3/32 in
Screw Size
#6-32
Overall Length
1 in
Drive Size
#2
Maximum Head Width
17/64 in

Details

Item
Machine Screw
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.