Zoro Homepage

#6-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 1PRW8

  • Zoro # G3203137


product price: $12.19
/pk 100, $0.12/ea

Key Features

Hex Head
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PRW8
Zoro #
G3203137
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Fastener Length
1 in
Head Dia.
0.25 in
Head Height
0.093 in
Screw Size
#6
Maximum Head Height
3/32 in
Head Width
0.25 in
Overall Length
1 in
Maximum Head Width
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Pack Size
Small
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screw, Head Type Hex, Material Stainless Steel, Finish Plain, Drive External Hex, Thread Size #6-32, Fastener Length 1 in, Head Width 0.25 in, Head Height 0.093 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.