#6-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # PPMS0250063CZ
Zoro # G3780592
product price: $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPMS0250063CZ
Zoro #
G3780592
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
Machine Screws, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.