
#6-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # 0616MW
Zoro # G2427842
product price: $293.99
/pk 8000, $0.04/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616MW
Zoro #
G2427842
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Description
6-32X1 Unslotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.