
#6-32 x 1 in Phillips Binding Machine Screw, Plain Steel, 4500 PK
Mfr # 0616MPB188
Zoro # G9723246
product price: $384.99
/pk 4500, $0.09/ea
Free Shipping & Returns
Key Features
Binding Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616MPB188
Zoro #
G9723246
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Binding
Drive
Phillips
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,6-32x1 PHL BIND,Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.