#6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-6c-100

  • Zoro # G916461626


product price:  $8.39
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.78

Key Features

Phillips Drive
Pan Head
Maximum Head Height
3/32 in
Screw Size
#6-32
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-6c-100
Zoro #
G916461626
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Screw Size
#6-32
Fastener Length
1 in
Maximum Head Width
17/64 in
Drive Size
#2
Overall Length
1 in
Thread Size
#6-32

Details

Material
Stainless Steel
Item
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Black Oxide
Type
Machine Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material Grade/Class
18-8
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.