Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 1 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-ptm-6c-100

  • Zoro # G616461261


product price: $8.19
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.38

Key Features

Phillips Drive
Truss Head
Material
Stainless Steel
Screw Size
#6-32
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ptm-6c-100
Zoro #
G616461261
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6-32
Fastener Length
1 in
Overall Length
1 in
Drive Size
#2
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Thread Size
#6-32

Details

Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Item
Machine Screw
Material Grade/Class
316
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.