Zoro Homepage

#6-32 x 1 in Slotted Binding Machine Screw, Plain Nylon 6/6, 50 PK

  • Mfr # 010632B100

  • Zoro # G3398482


product price: $3.89
/pk 50, $0.08/ea

Key Features

Binding Head
Slotted Drive
System of Measurement
Inch
Material
Nylon 6/6
Finish
Plain
Tensile Strength
69 psi
Standards
ANSI/ASME B1.1, IFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010632B100
Zoro #
G3398482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1 in
Head Height
0.078 in
Head Dia.
0.275 to 0.290 in
Maximum Head Width
9/32 in
Maximum Head Height
5/64 in
Overall Length
1 5/64 in
Recommended Hole Size
9/64 in

Details

System of Measurement
Inch
Head Type
Binding
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
69 psi
Standards
ANSI/ASME B1.1, IFI
Item
Machine Screw
Thread Type
Coarse
Includes Nut
Nut Not Included
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw, Head Type Binding, Material Nylon, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1 in, Head Width 0.281 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 69 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.