#6-32 x 1 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 32-slm-6c-100

  • Zoro # G716463950


product price:  $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38

Key Features

Slotted Drive
Fillister Head
System of Measurement
Inch
Thread Size
#6-32
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-slm-6c-100
Zoro #
G716463950
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Maximum Head Height
1/8 in
Fastener Length
1 in
Overall Length
1 in
Maximum Head Width
7/32 in
Screw Size
#6-32

Details

System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Drive
Slotted
Finish
Passivated
Material Grade/Class
316
Thread Type
Coarse
Head Type
Fillister
Item
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products