#6-32 x 1 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-6c-100

  • Zoro # G816463294


product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Flat Head
Slotted Drive
Thread Size
#6-32
Type
Machine Screw
Maximum Head Width
17/64 in
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-6c-100
Zoro #
G816463294
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Maximum Head Width
17/64 in
Fastener Length
1 in
Overall Length
1 in
Maximum Head Height
7/64 in
Screw Size
#6-32

Details

Head Type
Flat
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
Tensile Strength
70,000 psi
Item
Machine Screw
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products