Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 1 in Slotted Oval Machine Screw, Brass, 50 PK

  • Mfr # 7-som-6c-100

  • Zoro # G216464464


product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78

Key Features

Slotted Drive
Oval Head
System of Measurement
Inch
Thread Style
Fully Threaded
Screw Size
#6-32
Maximum Head Height
1/8 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-som-6c-100
Zoro #
G216464464
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Screw Size
#6-32
Maximum Head Height
1/8 in
Thread Size
#6-32
Maximum Head Width
17/64 in
Overall Length
1 in

Details

System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Type
Machine Screw
Head Type
Oval
Thread Type
Coarse
Item
Machine Screw
Material
Brass
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.