#6-32 x 1 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-srm-6c-100

  • Zoro # G916465655


product price: $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37

Key Features

Slotted Drive
Round Head
Maximum Head Height
7/64 in
Thread Style
Fully Threaded
Screw Size
#6-32
Type
Machine Screw
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-srm-6c-100
Zoro #
G916465655
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Fastener Length
1 in
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Width
17/64 in
Overall Length
1 in

Details

Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Drive
Slotted
Material Grade/Class
316
Head Type
Round
Tensile Strength
100,000 psi
Material
Stainless Steel
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products