#6-32 x 11/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-6c-68
Zoro # G816461382
product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
Key Features
Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Passivated
Screw Size
#6-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-6c-68
Zoro #
G816461382
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
11/16 in
Screw Size
#6-32
Drive Size
#2
Maximum Head Width
17/64 in
Thread Size
#6-32
Maximum Head Height
3/32 in
Overall Length
11/16 in
Details
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Passivated
Item
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Head Type
Pan
Thread Style
Fully Threaded
Drive
Phillips
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 11/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.