#6-32 x 1/2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # HTCEIF0-600500US-100P
- Zoro # G3317045
product price:Â
$
6.25
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$12.50
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTCEIF0-600500US-100P
- Zoro #
- G3317045
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1/2 in
- Drive Size
- 1/4 in
- Washer Thickness
- 1/64 in
- Head Height
- 0.093 in
- Head Dia.
- 0.25 in
- Washer Outside Diameter
- 9/32 in
- Screw Size
- #6
- Head Width
- 0.25 in
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 1/4 in
Description
SEMS Screw, Head Type Hex, Material Steel, Finish Zinc-Plated, Drive External Hex, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.25 in, Head Height 0.093 in, Drive Size 1/4 in, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 9/32 in, Washer Thickness 1/64 in, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.