#6-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-6c-50
Zoro # G416462710
product price:Â $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Tensile Strength
80,000 psi
Maximum Head Height
5/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-fbm-6c-50
Zoro #
G416462710
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Screw Size
#6-32
Fastener Length
1/2 in
Drive Size
#2
Maximum Head Width
17/64 in
Thread Size
#6-32
Overall Length
1/2 in
Details
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Type
Coarse
Tensile Strength
80,000 psi
Drive
Phillips
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.