#6-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-XBM-6C-50

  • Zoro # G716462700


product price: $9.29
/pk 100, $0.09/ea

Key Features

Flat Head
Phillips Drive
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Maximum Head Width
17/64 in
Overall Length
1/2 in
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-XBM-6C-50
Zoro #
G716462700
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Overall Length
1/2 in
Fastener Length
1/2 in
Drive Size
#2
Thread Size
#6-32
Screw Size
#6-32
Maximum Head Height
1/16 in

Details

Tensile Strength
80,000 psi
Material Grade/Class
18-8
Item
Machine Screw
Finish
Black Oxide
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Flat
Thread Type
Coarse
Drive
Phillips
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.